- 4.600 mm OD
- 19.10 mm Free Length
- 0.7000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 1540 N Spring Rate
| Material | Spring Tempered Stainless Steel |
| Outside Dia. | 4.6 mm |
| Spring Load | 1540 N |
| Free Length | 19.1 mm |
| Wire Diameter | 0.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523053 |

