- 4.600 mm OD
- 31.80 mm Free Length
- 0.8000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 1907 N Spring Rate
| Spring Load | 1907 N |
| Wire Diameter | 0.8 mm |
| Material | Spring Tempered Stainless Steel |
| Free Length | 31.8 mm |
| Outside Dia. | 4.6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523077 |

