- 1.600 mm OD
- 12.70 mm Free Length
- 0.2000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 105 N Spring Rate
| Wire Diameter | 0.2 mm |
| Spring Load | 105 N |
| Material | Spring Tempered Stainless Steel |
| Free Length | 12.7 mm |
| Outside Dia. | 1.6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523138 |

