- 6.100 mm OD
- 31.80 mm Free Length
- 0.9000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 1295 N Spring Rate
| Outside Dia. | 6.1 mm |
| Free Length | 31.8 mm |
| Material | Spring Tempered Stainless Steel |
| Wire Diameter | 0.9 mm |
| Spring Load | 1295 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523169 |

