- 9.100 mm OD
- 25.40 mm Free Length
- 0.9000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 1155 N Spring Rate
| Spring Load | 1155 N |
| Wire Diameter | 0.9 mm |
| Outside Dia. | 9.1 mm |
| Free Length | 25.4 mm |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523183 |

