- 9.100 mm OD
- 38.10 mm Free Length
- 0.9000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 490 N Spring Rate
| Outside Dia. | 9.1 mm |
| Wire Diameter | 0.9 mm |
| Free Length | 38.1 mm |
| Spring Load | 490 N |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523206 |

