- 9.100 mm OD
- 31.80 mm Free Length
- 1.1000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 1977 N Spring Rate
| Spring Load | 1977 N |
| Free Length | 31.8 mm |
| Outside Dia. | 9.1 mm |
| Wire Diameter | 1.1 mm |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.003 LB |
| EAN or UPC | 698210523213 |

