- 2.400 mm OD
- 19.10 mm Free Length
- 0.3000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 52 N Spring Rate
| Wire Diameter | 0.3 mm |
| Spring Load | 52 N |
| Free Length | 19.1 mm |
| Outside Dia. | 2.4 mm |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523251 |

