- 1.600 mm OD
- 9.50 mm Free Length
- 0.2000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 157 N Spring Rate
| Material | Spring Tempered Stainless Steel |
| Outside Dia. | 1.6 mm |
| Free Length | 9.5 mm |
| Wire Diameter | 0.2 mm |
| Spring Load | 157 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523428 |

