Skip to content Skip to navigation menu
W.M. Berg Inc.SPR2-10

SPR2-10

Extension Spring
Item #101740401
  • 21.600 mm OD
  • 38.10 mm Free Length
  • 1.9000 mm Wire Diameter
  • Spring Tempered Stainless Steel
  • 367 N Spring Rate
  • Extension Spring
+ Show More + Show Less
W.M. Berg Inc.SPR2-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21.600 mm OD
  • 38.10 mm Free Length
  • 1.9000 mm Wire Diameter
  • Spring Tempered Stainless Steel
  • 367 N Spring Rate
Outside Dia. 21.6 mm
Spring Load 367 N
Material Spring Tempered Stainless Steel
Free Length 38.1 mm
Wire Diameter 1.9 mm
Weight 0.001 LB
EAN or UPC 698210523435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison