- 25.400 mm OD
- 127 mm Free Length
- 1.9000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 210 N Spring Rate
| Outside Dia. | 25.4 mm |
| Wire Diameter | 1.9 mm |
| Material | Spring Tempered Stainless Steel |
| Spring Load | 210 N |
| Free Length | 127 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523442 |

