- 2.400 mm OD
- 12.70 mm Free Length
- 0.3000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 297 N Spring Rate
| Free Length | 12.7 mm |
| Wire Diameter | 0.3 mm |
| Outside Dia. | 2.4 mm |
| Material | Spring Tempered Stainless Steel |
| Spring Load | 297 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523459 |

