- 3.100 mm OD
- 25.40 mm Free Length
- 0.5000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 472 N Spring Rate
| Outside Dia. | 3.1 mm |
| Material | Spring Tempered Stainless Steel |
| Free Length | 25.4 mm |
| Wire Diameter | 0.5 mm |
| Spring Load | 472 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523466 |

