- 9.100 mm OD
- 50.80 mm Free Length
- 1.4000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 2660 N Spring Rate
| Material | Spring Tempered Stainless Steel |
| Wire Diameter | 1.4 mm |
| Free Length | 50.8 mm |
| Outside Dia. | 9.1 mm |
| Spring Load | 2660 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523497 |

