- 12.700 mm OD
- 63.50 mm Free Length
- 1.4000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 735 N Spring Rate
| Wire Diameter | 1.4 mm |
| Spring Load | 735 N |
| Material | Spring Tempered Stainless Steel |
| Outside Dia. | 12.7 mm |
| Free Length | 63.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523503 |

