- 16.500 mm OD
- 76.20 mm Free Length
- 1.4000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 280 N Spring Rate
| Outside Dia. | 16.5 mm |
| Spring Load | 280 N |
| Wire Diameter | 1.4 mm |
| Free Length | 76.2 mm |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523510 |

