- 19.100 mm OD
- 101.60 mm Free Length
- 1.6000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 245 N Spring Rate
| Outside Dia. | 19.1 mm |
| Free Length | 101.6 mm |
| Wire Diameter | 1.6 mm |
| Material | Spring Tempered Stainless Steel |
| Spring Load | 245 N |
| Weight | 0.001 LB |
| Outside Dia. | 19.1 mm |
| Free Length | 101.6 mm |
| Wire Diameter | 1.6 mm |
| Material | Spring Tempered Stainless Steel |
| Spring Load | 245 N |
| Weight | 0.001 LB |