- 1.50 mm Free Length
- 2.8000 mm ID
- 4.200 mm OD
- 0.3000 mm Thickness
- Stainless Steel
| Inside Dia. | 2.8 mm |
| Spring Load | 0.5 N |
| Thickness | 0.3 mm |
| Style | Left Hand Wound |
| Free Length | 1.5 mm |
| Outside Dia. | 4.2 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523527 |

