- 1.90 mm Free Length
- 2.8000 mm ID
- 4.700 mm OD
- 0.4000 mm Thickness
- Stainless Steel
| Material | Stainless Steel |
| Style | Left Hand Wound |
| Free Length | 1.9 mm |
| Spring Load | 1.1 N |
| Thickness | 0.4 mm |
| Outside Dia. | 4.7 mm |
| Inside Dia. | 2.8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523534 |

