- 2.80 mm Free Length
- 3.6000 mm ID
- 5.500 mm OD
- 0.5000 mm Thickness
- Stainless Steel
| Material | Stainless Steel |
| Free Length | 2.8 mm |
| Outside Dia. | 5.5 mm |
| Thickness | 0.5 mm |
| Spring Load | 1.6 N |
| Inside Dia. | 3.6 mm |
| Style | Left Hand Wound |
| Weight | 0.001 LB |
| EAN or UPC | 698210523541 |

