- 3.20 mm Free Length
- 4 mm ID
- 6.300 mm OD
- 0.5000 mm Thickness
- Stainless Steel
| Style | Left Hand Wound |
| Material | Stainless Steel |
| Free Length | 3.2 mm |
| Inside Dia. | 4 mm |
| Outside Dia. | 6.3 mm |
| Thickness | 0.5 mm |
| Spring Load | 2.5 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523558 |

