- 3.80 mm Free Length
- 5.2000 mm ID
- 7.700 mm OD
- 0.6000 mm Thickness
- Stainless Steel
| Free Length | 3.8 mm |
| Inside Dia. | 5.2 mm |
| Spring Load | 4.2 N |
| Thickness | 0.6 mm |
| Material | Stainless Steel |
| Style | Left Hand Wound |
| Outside Dia. | 7.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523565 |

