- 4.60 mm Free Length
- 6.3000 mm ID
- 10 mm OD
- 0.8000 mm Thickness
- Stainless Steel
| Material | Stainless Steel |
| Style | Left Hand Wound |
| Free Length | 4.6 mm |
| Outside Dia. | 10 mm |
| Inside Dia. | 6.3 mm |
| Spring Load | 7.1 N |
| Thickness | 0.8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523572 |

