- 3.10 mm Free Length
- 7.1000 mm ID
- 11.400 mm OD
- 0.9000 mm Thickness
- Stainless Steel
| Spring Load | 11.3 N |
| Material | Stainless Steel |
| Style | Left Hand Wound |
| Free Length | 3.1 mm |
| Inside Dia. | 7.1 mm |
| Outside Dia. | 11.4 mm |
| Thickness | 0.9 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523589 |

