- 6.20 mm Free Length
- 8.7000 mm ID
- 13.200 mm OD
- 1 mm Thickness
- Stainless Steel
| Spring Load | 15.5 N |
| Thickness | 1 mm |
| Outside Dia. | 13.2 mm |
| Free Length | 6.2 mm |
| Material | Stainless Steel |
| Style | Left Hand Wound |
| Inside Dia. | 8.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523596 |

