- 7.40 mm Free Length
- 10.3000 mm ID
- 15.600 mm OD
- 1.2000 mm Thickness
- Stainless Steel
| Style | Left Hand Wound |
| Outside Dia. | 15.6 mm |
| Material | Stainless Steel |
| Spring Load | 28.3 N |
| Free Length | 7.4 mm |
| Inside Dia. | 10.3 mm |
| Thickness | 1.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523602 |

