- 2.360 mm OD
- 38.10 mm Free Length
- 0.4100 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Material | Stainless Steel |
| Free Length | 38.1 mm |
| No. of Coils | 32 |
| Outside Dia. | 2.36 mm |
| Spring Load | N/A |
| Wire Diameter | 0.41 mm |
| Shaft Dia. | N/A |
| Weight | 0.001 LB |
| EAN or UPC | 698210523824 |

