- 8.330 mm OD
- 44.40 mm Free Length
- 0.6400 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Shaft Dia. | N/A |
| Outside Dia. | 8.33 mm |
| No. of Coils | 19 |
| Free Length | 44.4 mm |
| Wire Diameter | 0.64 mm |
| Material | Stainless Steel |
| Spring Load | N/A |
| Weight | 0.001 LB |
| EAN or UPC | 698210523831 |

