- 9.910 mm OD
- 50.80 mm Free Length
- 0.8100 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Wire Diameter | 0.81 mm |
| Outside Dia. | 9.91 mm |
| Shaft Dia. | N/A |
| Material | Stainless Steel |
| Spring Load | N/A |
| Free Length | 50.8 mm |
| No. of Coils | 16 |
| Weight | 0.001 LB |
| EAN or UPC | 698210523848 |

