- 11.890 mm OD
- 57.10 mm Free Length
- 1.0200 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Shaft Dia. | N/A |
| Free Length | 57.1 mm |
| Spring Load | N/A |
| Wire Diameter | 1.02 mm |
| Outside Dia. | 11.89 mm |
| No. of Coils | 12 |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523855 |

