- 15.470 mm OD
- 63.50 mm Free Length
- 1.1900 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Spring Load | N/A |
| No. of Coils | 15 |
| Shaft Dia. | N/A |
| Outside Dia. | 15.47 mm |
| Wire Diameter | 1.19 mm |
| Material | Stainless Steel |
| Free Length | 63.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523862 |

