- 4.750 mm OD
- 63.50 mm Free Length
- 0.5800 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Free Length | 63.5 mm |
| No. of Coils | 37 |
| Shaft Dia. | N/A |
| Spring Load | N/A |
| Outside Dia. | 4.75 mm |
| Material | Stainless Steel |
| Wire Diameter | 0.58 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523886 |

