- 6.350 mm OD
- 76.20 mm Free Length
- 0.6400 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Shaft Dia. | N/A |
| Wire Diameter | 0.64 mm |
| Free Length | 76.2 mm |
| Material | Stainless Steel |
| No. of Coils | 29 |
| Outside Dia. | 6.35 mm |
| Spring Load | N/A |
| Weight | 0.003 LB |
| EAN or UPC | 698210523893 |

