- 3.560 mm OD
- 25.40 mm Free Length
- 0.4100 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Spring Load | N/A |
| Material | Stainless Steel |
| Shaft Dia. | N/A |
| Outside Dia. | 3.56 mm |
| Wire Diameter | 0.41 mm |
| Free Length | 25.4 mm |
| No. of Coils | 17 |
| Weight | 0.001 LB |
| EAN or UPC | 698210523909 |

