- 4.370 mm OD
- 31.70 mm Free Length
- 0.4600 mm Wire Diameter
- Stainless Steel Compression Spring
compliances
- 0
| Shaft Dia. | N/A |
| Free Length | 31.7 mm |
| No. of Coils | 19 |
| Wire Diameter | 0.46 mm |
| Outside Dia. | 4.37 mm |
| Spring Load | N/A |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523916 |

