- 1.450 mm OD
- 6.30 mm Free Length
- 0.2000 mm Wire Diameter
- Stainless Steel
- 772 N Spring Rate
compliances
- 0
| Outside Dia. | 1.45 mm |
| Material | Stainless Steel |
| No. of Coils | 13 |
| Shaft Dia. | 1 mm |
| Wire Diameter | 0.2 mm |
| Spring Load | 771.7 N |
| Free Length | 6.3 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523961 |

