- 3.050 mm OD
- 9.50 mm Free Length
- 0.5100 mm Wire Diameter
- Stainless Steel
- 4037 N Spring Rate
compliances
- 0
| No. of Coils | 11 |
| Material | Stainless Steel |
| Wire Diameter | 0.51 mm |
| Outside Dia. | 3.05 mm |
| Free Length | 9.5 mm |
| Shaft Dia. | 1.9 mm |
| Spring Load | 4037.2 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523985 |

