- 3.050 mm OD
- 25.40 mm Free Length
- 0.5600 mm Wire Diameter
- Stainless Steel
- 2142 N Spring Rate
compliances
- 0
| Shaft Dia. | 2.8 mm |
| Material | Stainless Steel |
| Wire Diameter | 0.56 mm |
| Outside Dia. | 3.05 mm |
| No. of Coils | 27 |
| Spring Load | 2142 N |
| Free Length | 25.4 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524005 |

