- 4.570 mm OD
- 12.70 mm Free Length
- 0.4600 mm Wire Diameter
- Stainless Steel
- 977 N Spring Rate
compliances
- 0
| Material | Stainless Steel |
| Wire Diameter | 0.46 mm |
| Free Length | 12.7 mm |
| Spring Load | 976.5 N |
| Outside Dia. | 4.57 mm |
| No. of Coils | 8 |
| Shaft Dia. | 3.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524012 |

