- 4.570 mm OD
- 25.40 mm Free Length
- 0.4600 mm Wire Diameter
- Stainless Steel
- 466 N Spring Rate
compliances
- 0
| Outside Dia. | 4.57 mm |
| Wire Diameter | 0.46 mm |
| Spring Load | 465.5 N |
| Material | Stainless Steel |
| Shaft Dia. | 3.5 mm |
| No. of Coils | 14 |
| Free Length | 25.4 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524029 |

