- 4.570 mm OD
- 25.70 mm Free Length
- 0.5100 mm Wire Diameter
- Stainless Steel
- 670 N Spring Rate
compliances
- 0
| Outside Dia. | 4.57 mm |
| Material | Stainless Steel |
| Shaft Dia. | 3.4 mm |
| No. of Coils | 15 |
| Spring Load | 670.2 N |
| Wire Diameter | 0.51 mm |
| Free Length | 25.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524043 |

