- 4.570 mm OD
- 25.40 mm Free Length
- 0.5600 mm Wire Diameter
- Stainless Steel
- 1611 N Spring Rate
compliances
- 0
| Outside Dia. | 4.57 mm |
| Shaft Dia. | 3.3 mm |
| No. of Coils | 17 |
| Wire Diameter | 0.56 mm |
| Material | Stainless Steel |
| Free Length | 25.4 mm |
| Spring Load | 1610.7 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210524081 |

