- 4.570 mm OD
- 19 mm Free Length
- 0.7400 mm Wire Diameter
- Stainless Steel
- 3761 N Spring Rate
compliances
- 0
| Spring Load | 3760.7 N |
| Wire Diameter | 0.74 mm |
| Shaft Dia. | 3 mm |
| Free Length | 19 mm |
| Outside Dia. | 4.57 mm |
| No. of Coils | 14 |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210524111 |

