- 4.570 mm OD
- 38.10 mm Free Length
- 0.7400 mm Wire Diameter
- Stainless Steel
- 1806 N Spring Rate
compliances
- 0
| Free Length | 38.1 mm |
| Wire Diameter | 0.74 mm |
| Spring Load | 1806 N |
| Outside Dia. | 4.57 mm |
| Shaft Dia. | 3 mm |
| No. of Coils | 26 |
| Material | Stainless Steel |
| Weight | 0.001 LB |

