- 6.100 mm OD
- 19 mm Free Length
- 0.9700 mm Wire Diameter
- Stainless Steel
- 6720 N Spring Rate
compliances
- 0
| Shaft Dia. | 4 mm |
| Free Length | 19 mm |
| Material | Stainless Steel |
| Spring Load | 6720 N |
| Outside Dia. | 6.1 mm |
| No. of Coils | 10 |
| Wire Diameter | 0.97 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524197 |

