- 6.100 mm OD
- 25.40 mm Free Length
- 1.0200 mm Wire Diameter
- Stainless Steel
- 5684 N Spring Rate
compliances
- 0
| Outside Dia. | 6.1 mm |
| Shaft Dia. | 3.9 mm |
| Free Length | 25.4 mm |
| Wire Diameter | 1.02 mm |
| Material | Stainless Steel |
| No. of Coils | 14 |
| Spring Load | 5684 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210524210 |

