- 2.240 mm OD
- 19 mm Free Length
- 0.3000 mm Wire Diameter
- Stainless Steel
- 466 N Spring Rate
compliances
- 0
| Outside Dia. | 2.24 mm |
| Spring Load | 465.5 N |
| No. of Coils | 24 |
| Wire Diameter | 0.3 mm |
| Shaft Dia. | 1.5 mm |
| Free Length | 19 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210524241 |

