- 3.050 mm OD
- 6.30 mm Free Length
- 0.4100 mm Wire Diameter
- Stainless Steel
- 2550 N Spring Rate
compliances
- 0
| Spring Load | 2549.7 N |
| Free Length | 6.3 mm |
| Material | Stainless Steel |
| Outside Dia. | 3.05 mm |
| No. of Coils | 7 |
| Shaft Dia. | 2.1 mm |
| Wire Diameter | 0.41 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524258 |

