- 3.050 mm OD
- 12.70 mm Free Length
- 0.4100 mm Wire Diameter
- Stainless Steel
- 1209 N Spring Rate
compliances
- 0
| Spring Load | 1209.2 N |
| Outside Dia. | 3.05 mm |
| Wire Diameter | 0.41 mm |
| Free Length | 12.7 mm |
| No. of Coils | 13 |
| Shaft Dia. | 2.1 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210524265 |

