- 3.050 mm OD
- 9.50 mm Free Length
- 0.4600 mm Wire Diameter
- Stainless Steel
- 2609 N Spring Rate
compliances
- 0
| Material | Stainless Steel |
| Spring Load | 2609.2 N |
| Wire Diameter | 0.46 mm |
| Shaft Dia. | 2 mm |
| No. of Coils | 10 |
| Free Length | 9.5 mm |
| Outside Dia. | 3.05 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210524272 |

